Shop All Showerheads and Tub Faucets
Oakbrook Collection
Oakbrook 4891883 4 in. 1.8 GPM 3 Settings Wallmount Chrome Showerhead
Mfr # 4891883
Zoro # G103954276
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakbrook Collection
- MFR # 4891883
- Zoro # G103954276
- UPC # 843518092132
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Description
1.8 GPM 3 Settings Wallmount Chrome Showerhead
Features- This shower head in Brushed Nickel with Pause is a simple and easy way
- To update the look & functionality of your bath
- Number of Spray Settings 3 settings
- Matching plated face
- 3 Functions spray, mist and massage
- Square fixed showerhead
- Finish: Chrome
- ADA Compliant: No
- Connection Size: 1/2 in.
- Flow Rate: 1.8 GPM
- Material: PVC
- Number of Spray Settings: 3 Settings
- Showerhead Face Diameter: 4 in.
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lucerne Wall-Hung Lava Wht (0356.028.020)
- SHARKBITE 1/2 in. PEX Stainless Steel Clamp Rings, 25PK (UC953CP25Z)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 80 (40502)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- OAKBROOK COLLECTION Showerhead Wm 3Set Chrm (520 A3335CP-WS)
- OAKBROOK COLLECTION Fauct Tub Only Chr2Hndl (833-0001)
- OAKBROOK COLLECTION Handheld Shwrhd 5S Chrm (520 A5152CCP-WS)
- OAKBROOK COLLECTION Shwr Wallmnt 3Setting Wh (520 A3335WT-WS)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- PULSE SHOWERSPAS Shower System, Brass 1" W (7003-CH)
- ROHL Volume Controls And Diverte, Polished Nickel, Wall (A4212LMPNTO)
- Oakbrook Collection Showerheads and Tub Faucets