Shop All Bath Towel Bars and Hooks
Oakbrook Collection
OakBrook 4879912 24 in. Brushed Nickel Towel Bar - Zinc
Mfr # 4879912
Zoro # G403755436
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakbrook Collection
- MFR # 4879912
- Zoro # G403755436
- UPC # 843518074725
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Description
Features
- The Oak Brook Towel Bar in Brushed Nickel is designed with a modern and clean look
- A durable Brushed Nickel finish works well with a variety of bathroom decor
- Size: 24"
- Finish: Brushed Nickel
- Hardware included: Yes
- Material: Zinc
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducing Elbow (77330)
- PROPLUS BATHTUB BUCKET AND LINKAGE, BRASS Finish (173205)
- KORKY Briggs Vacuity Toilets Rubber Flapper with Adjustable Float and Stainless Steel Chain (65BP)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF14801)
- OAKBROOK COLLECTION Towel Bar 24" Stn Wht (297-020607OB)
- OAKBROOK COLLECTION TOWEL BAR 24"" CHRM (297-0201OB)
- OAKBROOK COLLECTION OAK FIN 24"" TOWEL BAR (165 9870)
- OAKBROOK COLLECTION Dbl Robe Hook Chrm (355-0301)
- OAKBROOK COLLECTION OakBrook Brushed Nickel Towel Bar 30 in. L Die Cast Zinc (297-1204OB)
- OAKBROOK COLLECTION OAK FIN 18"" TOWEL BAR (165 9860)
- KOHLER Occasion Towel Ring (27063-SN)
- Oakbrook Collection Bath Towel Bars and Hooks