Shop All Kitchen Faucets
Oakbrook Collection
Oakbrook 4877973 Essentials Laundry Two Handle Chrome Pull-Out Kitchen Faucet
Mfr # 4877973
Zoro # G003754594
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakbrook Collection
- MFR # 4877973
- Zoro # G003754594
- UPC # 843518074602
- Country of Origin Unknown
- Category Kitchen Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Style: Pull-Out Laundry
- Number of Faucet Handles: Two Handle
- Finish: Chrome
- Side Sprayer Included: No
- Supply Lines Included: No
- ADA Compliant: Yes
- Flow Rate: 1.8 gpm
- Spout Type: Mid Arc
- Handle Type: Lever
- Valve Material: Composite
- Spout Reach: 8 in.
- On Center Measurement: 4
- Number of Installation Holes Required: 3
- Adjustable Flow Rate: No
- Soap Dispenser Included: No
- Built In Water Filter: No
- Weight: 3.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Double Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x24" (42024)
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5003-C3-G)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1-1/2" Wall (722567)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- OAKBROOK COLLECTION Fauct Tub&Shower1H Chrm (832X-0401)
- OAKBROOK COLLECTION Kitchen Faucet 2H Chrm (810N-D4001)
- OAKBROOK COLLECTION Kitchen Fct 1H Pchrm (67210-2501)
- OAKBROOK COLLECTION Ktch Faucet 1H Pldwn Ch (3978-K101)
- OAKBROOK COLLECTION Bar Faucet Chr (67299W-0101)
- OAKBROOK COLLECTION Kitchen Fct 1H Bn (67210-2304)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- Oakbrook Collection Kitchen Faucets