Shop All Bar Sink Faucets
Oakbrook Collection
Oakbrook 4876843 Two Handle Brushed Nickel Bar Faucet
Mfr # 4876843
Zoro # G303678903
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakbrook Collection
- MFR # 4876843
- Zoro # G303678903
- UPC # 843518074497
- Country of Origin Unknown
- Category Bar Sink Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Style: Bar
- Number of Faucet Handles: Two Handle
- Finish: Brushed Nickel
- Side Sprayer Included: No
- Spout Type: Mid Arc
- Handle Type: Lever
- Supply Lines Included: No
- Spout Reach: 8 in.
- ADA Compliant: Yes
- Built In Water Filter: No
- Valve Material: Composite
- Flow Rate: 1.8 gpm
- Adjustable Flow Rate: Yes
- Number of Installation Holes Required: 3
- Soap Dispenser Included: No
- On Center Measurement: 4
- Weight: 3.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polyester Braid Rnfrcd FDA White PVC Tubng-3/8" ID x 5/8" OD x 100FT (ZUSA-HT-4480)
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTW-7510)
- M-D THRESHOLD 3 in. X36 in. L (11924)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-6)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- DURA FAUCET CLASSICAL RV BAR FAUCET - BRUSHED SATIN NICKEL (DF-PB150C-SN)
- MOEN 2H Wrist Bld Bar Spt 8.25 2.2Gpm Chr (8278)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- Oakbrook Collection Bar Sink Faucets