Shop All Bathroom Sink Faucets
Oakbrook Collection
Oakbrook 4875407 Essentials Two Handle Lavatory Pop-Up Faucet; 4 in. - Chrome
Mfr # 4875407
Zoro # G903678877
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oakbrook Collection
- MFR # 4875407
- Zoro # G903678877
- UPC # 843518074329
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Style or Series: Essentials
- Faucet Type: Two Handle
- On Center Measurement: 4 in.
- Finish: Chrome
- Spout Type: Low Arc
- Ceramic Disk Valves: No
- Connection Size: 1/2 in. Number of Handles: 2
- Number of Installation Holes Required: 3
- ADA Compliant: No
- Average Lead Content: Low Lead
- Flow Rate: 1.2 gpm
- Handle Type: Acrylic Knob
- Mount Type: Centerset
- Weight: 2.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- RUBBERWORX 1-1/2" PART F STAINLESS QUICK CPL PART F ADP-MPT 316SS (RBX-F-316-150)
- DANCO Stem Kohler 6N-3H Ll (9D0017009E)
- FLEXTRON Gas Line Hose 3/8'' O.D.x36'' Length 1/2" FIPx3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-36F)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (67510W-6104)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT CHM (RP 36096CHC)
- OAKBROOK COLLECTION Oak Brook 4914388 Hot & Cold Diverter Stem for Essentials Tub & Shower Faucet - Pack of 5 (4914388)
- OAKBROOK COLLECTION Lav Faucet 1H Ch W/Pu (67211W-6001)
- OAKBROOK COLLECTION Pacifica Faucet 2H Bn (67603W-6104)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (65480W-6204)
- ZURN Zurn AquaSense® Z6915-XL Battery Powered Sensor Faucet, Single Hole (Z6915-XL)
- Oakbrook Collection Bathroom Sink Faucets