Shop All Showerheads and Tub Faucets
Oakbrook Collection
Oakbrook 4705406 White 3 Settings Handheld Showerhead - 1.8 gpm
Mfr # 4705406
Zoro # G903754458
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakbrook Collection
- MFR # 4705406
- Zoro # G903754458
- UPC # 843518074077
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Finish: White
- Number of Spray Settings: 3 settings
- Flow Rate: 1.8 gpm
- Material: PVC
- Connection Size: 1/2 in.
- ADA Compliant: No
- Showerhead Face Diameter: 3 in.
- Weight: 1.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 1.7 gpm, 5 Micron, 4-7/8" O.D., 9 7/8 in H (5528901)
- PROFLEX 2 In. x 2 In. PVC Shielded Coupling - Cast-Iron, Plastic, Steel to Copper (P3001-22)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Anti-Siphon Sillcock (17P-8-MH)
- OMNIFILTER Dirt/Rust Filter Cartridge 2/Pk, 2Pk (RS1-DS12-S18)
- OAKBROOK COLLECTION Shwr Wallmnt 3Setting Wh (520 A3335WT-WS)
- OAKBROOK COLLECTION Fauct Tub Only Chr2Hndl (833-0001)
- OAKBROOK COLLECTION Showerhead Wm 3Set Chrm (520 A3335CP-WS)
- OAKBROOK COLLECTION Handheld Shwrhd 5S Chrm (520 A5152CCP-WS)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- SPEAKMAN Shower Arm And Flng Satin Nickel (S-2520-BN)
- KOHLER 8 Awaken Rainhead, 1.75 Gpm (76464-G-2MB)
- Oakbrook Collection Showerheads and Tub Faucets