Shop All Kitchen Faucets
Oakbrook Collection
Oak Brook 4914438 Brushed Nickel Spray Head & Hose Kit; Metallic
Mfr # 4914438
Zoro # G803754565
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakbrook Collection
- MFR # 4914438
- Zoro # G803754565
- UPC # 843518092286
- Country of Origin Unknown
- Category Kitchen Faucets
Description
The cartridge applies to both hot and cold water applications. Fits for essentials single kitchen and tub and shower faucet.
For use on Ace Nos- 4545976, 4546156, 4546206, 4547915, 4876751
- 4545976, 4546156, 4546206, 4547915, 4876751
- Finish: Brushed Nickel
- Faucet Sprayer Material: Nickel
- Hose Included: Yes
- Hose Material: Rubber
- Detachable Hose: No
- Flow Rate: 1.8 gpm
- Color: Metallic
- Weight: 0.72 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1022-A)
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Tee (ABTT12)
- ZORO SELECT 1/4" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (4GRW6)
- KOHLER Bidet Seat, Plastic, White (27142-CR-0)
- OAKBROOK COLLECTION Laundry Fct 2H Chrm (67655-0101)
- OAKBROOK COLLECTION Kitchen Fct 1H Bn (67210-2304)
- OAKBROOK COLLECTION Ktch Faucet 1H Pldwn Ch (3978-K101)
- OAKBROOK COLLECTION Ktch Faucet 1H Ch Sdspry (67534-1001)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT BN (RP 36096BNC)
- OAKBROOK COLLECTION Fauct Tss Chrome 3Handle (834X-0001)
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- Oakbrook Collection Kitchen Faucets