Shop All Kitchen Faucets
Oakbrook Collection
Oak Brook 4914420 Chrome Spray Head & Hose Kit Coastal; Essentials & Tucana Pacifica Kitchen Faucets - Metallic
Mfr # 4914420
Zoro # G703754627
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oakbrook Collection
- MFR # 4914420
- Zoro # G703754627
- UPC # 843518092279
- Country of Origin Unknown
- Category Kitchen Faucets
Description
The cartridge applies to both hot and cold water applications. Fits for essentials single kitchen and tub and shower faucet.
For use on Ace Nos- 4546065, 4546164, 4546230, 4547949, 4877353, 4877379
- 4546065, 4546164, 4546230, 4547949, 4877353, 4877379
- Finish: Chrome
- Faucet Sprayer Material: Chrome
- Flow Rate: 1.8 gpm
- Hose Material: Rubber
- Hose Included: Yes
- Detachable Hose: No
- Color: Metallic
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Press Jaw, Aluminum / Copper Tubing (CJ-CUAL)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/EPDM, S/T (TBB2015CPEG)
- NVENT CADDY Strut Clamp, 3/8 In.Tube or 1/4In.Pipe (CCC0050)
- APOLLO VALVES 1" Press Lead Free Bronze Ball Cone Check Valve (61LF10501PR)
- OAKBROOK COLLECTION Fauct Tss Chrome 3Handle (834X-0001)
- OAKBROOK COLLECTION Ktch Faucet 1H Ch Sdspry (67534-1001)
- OAKBROOK COLLECTION FCT SPRAY W/HOSE KIT BN (RP 36096BNC)
- OAKBROOK COLLECTION Fauct Tub&Shower1H Chrm (832X-0401)
- OAKBROOK COLLECTION Ktch Faucet 1H Pldwn Ch (3978-K101)
- OAKBROOK COLLECTION Laundry Fct 2H Chrm (67655-0101)
- KAISER FB2145DKL 8-Inch Centerset Kitchen Faucet (FB2145DKL)
- Oakbrook Collection Kitchen Faucets & Accessories