Shop All Reusable Water Bottles
O2Cool
O2Cool HMSSR08 24 oz. Mist Prism Bottle
Mfr # 176759
Zoro # G103922688
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O2Cool
- MFR # 176759
- Zoro # G103922688
- UPC # 755247118963
- Country of Origin China
- Category Reusable Water Bottles
Description
Features
- Prism Mist N Sip Single Wall Hydration Bottle.
- Big Sip, Mist Cools You On The Outside.
- While Sip Cools You On The Inside.
- Provides Up To 24 oz. Of Water.
- Pop Up Leak Proof Top.
- Comfort Handle For Easy Transport.
- Capacity - 24 oz.
- Dimension - 3 x 3.7 x 10.9 in.
- Item Weight - 0.48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Spray Boom, 24", 2 Nozzles (4900514)
- IGLOO Soft Sided Cooler, 24 qt, 8 7/8 in (66304)
- PYLE Heavy Duty Keyboard Stand (PKST58)
- CORONA TOOLS Classic Cut Bypass Vine Lopper, 20" (WL 6310)
- O2COOL Mist 'N Sip Artic Squeeze Insulated 20 oz. Water Bottle 1 pk, 12PK (HMLDP07)
- LOGO BRANDS New York Yankees 34oz Native Quencher Bottle (520-S34QB-63)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- NALGENE 8 Oz. High Density Polyethylene Square Narrow Mouth (340619)
- WAVIAN Water Container, 5 gal., Black, 18-1/4" H (3215)
- CONDOR OUTDOOR PRODUCTS 40 OZ VACUUM SEALED THERMAL BOTTLE, BLACK (221266-002)
- LOGO BRANDS New York Giants 34oz Logo Quencher Water Bottle (621-S34QB-8)
- O2Cool Reusable Water Bottles