O2Cool

O2Cool FMS0003 Carabiner Misting Fan - pack of 12


original price: $116.99
10% off
new price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Carabiner Misting Fan
  • Color: Assorted
  • Carabiner to clip on your belt or bag
  • Compact design makes it great for travel
  • Powerful one-speed motor
  • Soft foam fan blade
  • Uses 1 AA battery not included
  • Fan height: 6.5"
  • Fan length: 1"
  • Fan width: 3.5"
  • Blade diameter: 3"
  • Number of speeds: 1 speed
  • Power source: Battery
Specifications
  • Dimension: 8" H x 7.5" W x 13.5" L
  • Weight: 2.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.