Shop All Conduit Fittings
O-Z/Gedney
BOX OF 5 45DEG LIQUIDTIGHT CONNECTOR 1IN CONDUIT FITTING
Mfr # 4Q-4100
Zoro # G706907969
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Type Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O-Z/Gedney
- MFR # 4Q-4100
- Zoro # G706907969
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Size | 1 in |
Details
Material Type | Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Electrical Box, Outlet Box, 2 Gang, Die Cast Metal, Square (TO157152)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - Natural Nylon - 100 pcs (CT281)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- O-Z/GEDNEY GROUND-TITE BOX OF 10 STRAIGHT LIQUIDTIGHT CONNECTOR 3/4IN CONDUIT FITTING (4Q-75LT)
- O-Z/GEDNEY 3-PIECE COUPLING 1IN CONDUIT FITTING, 5PK (4-100)
- RACO Bonding Locknut, 15/64" L, 1-1/4" Conduit (1245)
- AFC CABLE SYSTEMS AFC Cable Systems 2105S22-AFC 25 ft. 3 Conductor Aluminum Metal Clad Flexible Conduit; 12 Gauge (568156)
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- O-Z/Gedney Conduit Fittings