Shop All Mop Wringers
O-Cedar
MaxiRough Mop Bucket and Wringer Yellow 22" L x 18" W x 15" H
Mfr # CLN553-YW
Zoro # G306603704
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Material Plastic
- Overall Length 22"
- Overall Width 18"
- Overall Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O-Cedar
- MFR # CLN553-YW
- Zoro # G306603704
- Country of Origin China
- Category Mop Wringers
Dimensions
Overall Length | 22" |
Overall Width | 18" |
Overall Height | 15" |
Details
Wringer Color | Yellow |
Wringer Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY Clean Day Bluebell Scent Organic Multi-Surface Cleaner Liquid 16 oz (17941)
- KRAFT TOOL Soft Horsehair Bricklayers Brush, 13 (BL427)
- PROVON 700 mL Foam Hand Soap Cartridge, 3 PK (1344-03)
- ZEP Heavy-Duty Citrus Degreaser, 4 qt Liquid, Orange (ZPEZUCIT128)
- O-CEDAR O-Cedar Yellow 32 qt. Mop Bucket & Wringer (96975)
- O-CEDAR O-Cedar Commercial Maxiplus Mop & Wringer Bucket (96978)
- RUBBERMAID COMMERCIAL Mop Bucket Wringer, WaveBreak, 20.5"x16.6"x25.5", Yellow (RCP757788YL)
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Green, Plastic (5CJH3)
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Gray/Green, Polypropylene (5CJK3)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Red (RCP758888RD)
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690403)
- O-Cedar Mop Wringers