Shop All Squeegees
O-Cedar
MaxiRough Floor Squeegee Straight Blade 24" W
Mfr # CLN554-STB
Zoro # G106603676
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24"
- Material Frame: Aluminum|Blade: Rubber
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 24" |
Details
Material | Frame: Aluminum|Blade: Rubber |
Color | Black/Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Fabric Softener, Purple, 20 gal. (109650)
- SC JOHNSON PROFESSIONAL Soap/Sanitizer Dispenser, 10-29/32 In. H (TF2CHR)
- SCOTCH-BRITE Plastic Handle Scrubber (505P-6)
- CLOROX Scentiva Jasmine/Lavender Scent Deodorizing Multi-Purpose Cleaner Liquid 32 oz (31387)
- O-CEDAR 18 In. Straight Rubber Floor Squeegee (6818)
- ETTORE Floor Squeegee, 24"Wx5-1/2"Lx4-1/2"H Steel Gray, PK 6 (ETO54024CT)
- MALLORY 8 in W Blade Window Squeegee, Single Straight Rubber Blade, 20 in L Handle, Black (WS2024A)
- UNGER Black Series Power Washer Sleeve 14 Inch (BS350)
- VIKAN VIKAN Black 24" Polypropylene Floor Squeegee (71609/29609)
- VIKING 20 In. L Heavy-Duty Windshield Squeegee (858900)
- PULEX Abrasive Sleeve 18 Inch (VELL70169)
- O-Cedar Squeegees