Shop All Brooms
O-Cedar
Handle for PRO-SWEEP(TM) Broom ext. dia. 1.13" x 60" L
Mfr # CLN279
Zoro # G806603907
product price: $32.69
/ea
Not eligible for select promotions
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Material Wood
- Features 1 - Metal Bracket 1 - Bolt 1 - Lock Washer 1 - Wing Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Bristle Material | Wood |
Features | 1 - Metal Bracket 1 - Bolt 1 - Lock Washer 1 - Wing Nut |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- BEHRENS Galv Washboard Large (BWBG12)
- TOUGH GUY Degreaser, 55 Gal Drum, Liquid, Purple (49NW18)
- THE BRUSH MAN 36” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2936)
- O-CEDAR Brooms, Flagged, 14" L Bristles (91351)
- O-CEDAR O-Cedar Commercial Maxi Angle Unflagged Broom, PK4 (91284)
- O-CEDAR Lobby Angle Broom (3951A)
- O-CEDAR Brooms, Unflagged, 13' L Bristles (CB064205)
- O-CEDAR MaxiPlus 14 In. W. x 56 In. L. Steel Handle Angle Household Broom with Dustpan (91353)
- O-CEDAR Coarse Bristle PRO-SWEEP Broom Head 24" 24" W (CLN278-24)
- LIBMAN Angle Broom, 53 in L, 13 in Sweep Face, 5 in Black Bristle, Handle Dia 1 in (994)
- O-Cedar Brooms