Shop All Squeegees
O-Cedar
Handle for MaxiRough Floor Squeegee ext. dia. 1.125" x 60" L
Mfr # CLN555
Zoro # G206603675
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Length 60"
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60" |
Details
Material | Wood |
Color | Tan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR FRESHNER Vanilla Pride Little Air Freshener, 3PK (C15-U3S32045)
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750517)
- MAXIM Cleaners & Detergents, Bottle, Lemon, 4 PK (041000-41)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, 1 Liter Capacity, 4.92 x 4.6 x 9.25, White, 15/Carton (5010424017091)
- O-CEDAR 18 In. Straight Rubber Floor Squeegee (6818)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29366)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29365)
- LAVEX 18'' Window Squeegee (697LAV18SNSQ)
- UNGER Complete Pro S Channel Squeegee 22 Inch (PR000,NE550)
- ETTORE PRODUCTS COMPANY Ettore Products 11114 14 in. Stainless Steel Window Squeegee (445643)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (2XKU8)
- O-Cedar Squeegees