Shop All Mops
O-Cedar
Cut-End Cotton, White
Mfr # CLN550-32OZ
Zoro # G406603628
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Cotton
- Mop Style Cut-End
- Width 7"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7" |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop Style | Cut-End |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 16 in L Flat Mop Pad, 16 oz Dry Wt, Clamp On Connection, Cut-End, Blue, Microfiber, MM40B (MM40B)
- HOOVER Vacuum Belt, PK2 (40201190)
- DIAL Basics Liquid Hand Soap (DIA33821)
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White (DVO5104757)
- O-CEDAR 7.5 in W Quick-Way Mopstick Handle, Black, Plastic (CLN551)
- O-CEDAR O-Cedar Flip 58.41 in. L Flat Microfiber/Chenille Mop Refill (145643)
- O-CEDAR Ocedar 149334 Microfiber Deck Mop Refill (1453307)
- O-CEDAR 148474 Easy Wring Mop Refill (OC574242)
- O-CEDAR Blue Loop End Mop Head (3357B)
- O-CEDAR O-Cedar Commercial Mop Power Strip Sponge (94201)
- EAT-IN 14 qt. Brute Round Bucket (EA1627552)
- O-Cedar Mops