Shop All Mops
O-Cedar
Cut-End Cotton, White
Mfr # CLN550-24OZ
Zoro # G806603549
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Cotton
- Mop Style Cut-End
- Width 7"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7" |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop Style | Cut-End |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore 51" Aluminum Handle, Black (294019)
- SANI PROFESSIONAL Hygea Adult Wash Cloths, 9 1/2 x 11 1/2, White, 60 Wipes/Tub, PK6 (J14143)
- PUMIE Pumice Scouring Stick (HDW-12)
- TOUGH GUY 12" Floor Brush, Tampico (1DU75)
- O-CEDAR Easywring Spinmp Mf Kit (148473)
- O-CEDAR O-Cedar Commercial 5"x24" Dust Cotton Mop Head (96024)
- O-CEDAR Rinse Clean Mop Refill (O-572647)
- O-CEDAR Ocedar 149334 Microfiber Deck Mop Refill (1453307)
- O-CEDAR 148474 Easy Wring Mop Refill (OC574242)
- O-CEDAR Blue Loop End Mop Head (3357B)
- TOUGH GUY 18 in L Dust Mop, Slide On Connection, Looped-End, Yellow, Cotton/Polyester (1TZB9)
- O-Cedar Floor Mops, Buckets & Wringers