Shop All Brooms
O-Cedar
Coarse Bristle PRO-SWEEP Broom Head 24" 24" W
Mfr # CLN278-24
Zoro # G606603916
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Bristles - Polypropylene|Head - Hardwood
- Broom Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Broom Width | 24 in |
Details
Bristle Material | Bristles - Polypropylene|Head - Hardwood |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Black 24" Floor Squeegee (71609)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- POLAR PLASTICS Poly Sheeting, 6ft.x100ft. x6Ml, Black (B66)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Gray/White, Cotton (1TZF3)
- O-CEDAR Handle for PRO-SWEEP(TM) Broom ext. dia. 1.13" x 60" L (CLN279)
- O-CEDAR O-Cedar Commercial Maxi Angle Unflagged Broom, PK4 (91284)
- O-CEDAR Lobby Angle Broom (3951A)
- O-CEDAR Brooms, Flagged, 14" L Bristles (91351)
- O-CEDAR O-Cedar Maxiclean Large Plastic Angle Bristle Broom, PK6 (6400-6)
- O-CEDAR Brooms, Unflagged, 13' L Bristles (CB064205)
- REMCO Vikan 12in Angle Broom- Extra Stiff, Orange (29147)
- O-Cedar Brooms