Shop All Brooms
O-Cedar
Brooms, Unflagged, 13' L Bristles
Mfr # CB064205
Zoro # G5169970
product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Unflagged
- Bristle Length 13'
- Bristle Material Polypropylene
- Handle Material Metal
- Overall Length 56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 13' |
Overall Length | 56" |
Length | 13' |
Handle Diameter | 0.18 in |
Details
Bristle Type | Unflagged |
Bristle Material | Polypropylene |
Handle Material | Metal |
Item | Brooms |
Application | Floors |
Color | Black |
Material | Polypropylene |
Broom Application | Floors |
Description
O-Cedar® Commercial MaxiStrong Angle Broom, Polypropylene Bristles, 56" Handle, Black, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Aerosol Can Refill, Vanilla, PK12 (07915)
- STOUT BY ENVISION 30 gal Trash Bags, Black, 90 PK (P3340K20)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in RED, FITS TN (1021804)
- MERRYCHEF 750 ml Oven Cleaner (32Z4022)
- O-CEDAR Handle for PRO-SWEEP(TM) Broom ext. dia. 1.13" x 60" L (CLN279)
- O-CEDAR O-Cedar Maxiclean Large Plastic Angle Bristle Broom, PK6 (6400-6)
- O-CEDAR Brooms, Flagged, 14" L Bristles (91351)
- O-CEDAR O-Cedar Commercial Maxi Angle Unflagged Broom, PK4 (91284)
- O-CEDAR Coarse Bristle PRO-SWEEP Broom Head 24" 24" W (CLN278-24)
- O-CEDAR Lobby Angle Broom (3951A)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- O-Cedar Brooms