Shop All Brooms
O-Cedar
Brooms, Flagged, 14" L Bristles
Mfr # 91351
Zoro # G5170853
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Type Flagged
- Bristle Length 14"
- Bristle Material Polyethylene Terephthalate (PET)
- Handle Material Vinyl Coated Aluminum
- Overall Length 51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 14" |
Overall Length | 51" |
Length | 14" |
Handle Diameter | 0.94 in |
Details
Bristle Type | Flagged |
Bristle Material | Polyethylene Terephthalate (PET) |
Handle Material | Vinyl Coated Aluminum |
Item | Brooms |
Material | Polyethylene Terephthalate (PET) |
Application | Floors |
Broom Application | Floors |
Color | Black |
Weight | 7 lbs |
Description
O-Cedar® Commercial MaxiPlus Professional Angle Broom, Polystyrene Bristles, 51" Handle, Black, 4/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Paper Vacuum Bags, Paper/Ply, 10 PK (1067455)
- TOUGH GUY Deodorizer, Size 35g, Mulberry, PK50 (18E902)
- CRC All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Unscented (14446)
- TORK Tork PeakServe® Continuous™ Hand Towel White H5, Advanced, Compressed, 12 x 410 sheets, 105065 (105065)
- O-CEDAR Brooms, Flagged, 14" L Bristles (91351)
- O-CEDAR Brooms, Unflagged, 13' L Bristles (CB064205)
- O-CEDAR Lobby Angle Broom (3951A)
- O-CEDAR O-Cedar Commercial Maxisweep Angle Green Broom, PK4 (91360)
- O-CEDAR O-Cedar Commercial Maxi Angle Unflagged Broom, PK4 (91284)
- O-CEDAR Coarse Bristle PRO-SWEEP Broom Head 24" 24" W (CLN278-24)
- SEYMOUR MIDWEST Broom, 36", 60" Ergonomic Blue Handle (82936)
- O-Cedar Brooms