Shop All Brooms
O-Cedar
Brooms, Flagged, 14" L Bristles
Mfr # 91351
Zoro # G5170591
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Flagged
- Bristle Length 14"
- Bristle Material Polyethylene Terephthalate (PET)
- Handle Material Vinyl Coated Aluminum
- Overall Length 51"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 14" |
Overall Length | 51" |
Length | 14" |
Handle Diameter | 0.94 in |
Details
Bristle Type | Flagged |
Bristle Material | Polyethylene Terephthalate (PET) |
Handle Material | Vinyl Coated Aluminum |
Item | Brooms |
Broom Application | Floors |
Application | Floors |
Material | Polyethylene Terephthalate (PET) |
Color | Black |
Weight | 1.95 lbs |
Description
O-Cedar® Commercial MaxiPlus Professional Angle Broom, Polystyrene Bristles, 51" Handle, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH3)
- I-MOP Floor Machine Brush, Blu, 12" Pad, Round, PR (1237713)
- UNGER Stainless Steel "S" Channel 18" with Soft Rubber (NE450)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- O-CEDAR MaxiPlus 14 In. W. x 56 In. L. Steel Handle Angle Household Broom with Dustpan (91353)
- O-CEDAR Brooms, Flagged, 14" L Bristles (91351)
- O-CEDAR O-Cedar Commercial Maxisweep Angle Green Broom, PK4 (91360)
- O-CEDAR Handle for PRO-SWEEP(TM) Broom ext. dia. 1.13" x 60" L (CLN279)
- O-CEDAR Coarse Bristle PRO-SWEEP Broom Head 24" 24" W (CLN278-24)
- O-CEDAR Brooms, Unflagged, 13' L Bristles (CB064205)
- UNISAN Poly BristleAngler Broom, 49" Handle, PK12 (UNS 932M)
- O-Cedar Brooms