Shop All Brushes
O-Cedar
Black, 6 PK
Mfr # CB066155
Zoro # G4602724
product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Black
- Bristle Material Polypropylene
- Length 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 54 in |
Details
Brush Type | Scrub Brush |
Bristle Color | Black |
Bristle Material | Polypropylene |
Description
O-Cedar® Commercial Bi-Level Floor Scrub Brush, Polypro Bristles, 10" Block, 54"Handle, Beige/Black, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Professional Ostrich Feather Duster, 10" Handle (BWK20BK)
- TENNANT Side Sweeping Brush (80042)
- SPRAYON SPRAYON 16 oz. Aerosol Can, Electronic Contact Cleaner (S02001000)
- MAJESTIC Arocep Regular Scent Ammonia Liquid 128 oz (AR150002)
- O-CEDAR DECK SCRUB BRUSH WITH TAMPICO FIBERS, 10-INCH (20400)
- O-CEDAR 54 In. Polypropylene Bristle Metal Scrub Brush (6615)
- O-CEDAR O-Cedar Commercial 9" Nylon Utility Brush (96501)
- KISSLER Tube and Pipe Brush, 4 1/2 in L Handle, 1 in L Brush, Black, Polypropylene, 8 in L Overall (08-0615)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (200399G-12)
- MICHIGAN BRUSH Tube and Pipe Brush, 24 in L Handle, 5 in L Brush, Black, Steel, 24 in L Overall (MIB002-1-1/2X24)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- O-Cedar Brushes