Shop All Mops
O-Cedar
7.5 in W Quick-Way Mopstick Handle, Black, Plastic
Mfr # CLN551
Zoro # G006603622
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Black
- Mop Head Material Plastic
- Color Black
- Width 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 7.5" |
Details
Mop Head Color | Black |
Mop Head Material | Plastic |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Carpet Extractor Shampoo And Deodorizer, 1 gal., EA1 (PC-34B-1)
- BRONCO 10 gal Round Trash Can, Black (84101003)
- KIMBERLY-CLARK PROFESSIONAL 1.2L Foam Hand Soap Cartridge, 2 PK (91594)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Yellow, Plastic, 5 in L Overall (38856)
- O-CEDAR Rinse Clean Mop Refill (O-572647)
- O-CEDAR O-Cedar Commercial Mop Power Strip Sponge (94201)
- O-CEDAR O-Cedar 100298 Rinse Clean Mop Refill (100298)
- O-CEDAR O-Cedar Commercial 5"x36" Dust Cotton Mop Head (96036)
- O-CEDAR Ocedar 149334 Microfiber Deck Mop Refill (1453307)
- O-CEDAR Microtwist Mop Refill (147525)
- ZEPHYR Wet Mop Head, Rayon, 10624L (10624L)
- O-Cedar Floor Mops, Buckets & Wringers