Shop All Handles, Frames and Braces
O-Cedar
60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass
Mfr # CB965166
Zoro # G4589765
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Handle Material Fiberglass
- Handle Diameter 1"
- Length 60"
- Weight 1.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand O-Cedar
- MFR # CB965166
- Zoro # G4589765
- UPC # 72627965161
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Handle Diameter | 1" |
Length | 60" |
Details
Handle Material | Fiberglass |
Item | Mop and Broom Handles |
Weight | 1.5 lbs |
Material | Fiberglass |
Color | Yellow |
Description
O-Cedar® Commercial Quick-Change Mop Handle, 60", Fiberglass, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfectant Spray, 19 fl oz (0.6 quart) Crisp Linen, Clear (RAC74828)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- UDP Washing Machine Hose 10' (WA6107010)
- UNGER Trash Grabber, Squeeze Handle, 36 in L, 4 1/4 in Grabber Opening, Steel, Green (NN900)
- O-CEDAR O-Cedar Commercial 60" Handle For Dust Mop (96161)
- O-CEDAR O-Cedar Commercial 60" Threaded Metal Handle, PK12 (97160)
- O-CEDAR O-Cedar Commercial 5"x36" Metal Frame Dust Mop (96136)
- O-CEDAR 60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass (CB965166)
- O-CEDAR O-Cedar Commercial Warehouse Corn Wood Handle Economy Broom, PK6 (6120-6)
- O-CEDAR O-Cedar Commercial Warehouse Corn Deluxe Wood Handle Broom, PK6 (6116-6)
- MR. LONGARM Mr. LongArm 8680 Tele-Wash Flow-Thru Extension Pole - 3' to 5' (8680)
- O-Cedar Handles, Frames and Braces