Shop All Squeegees
O-Cedar
36" Curved Rubber Floor Squeegee, Black/Green, 1/Each
Mfr # SQSC421
Zoro # G0925278
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36"
- Material EPDM Rubber
- Color Black/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 36" |
Details
Item | Curved 24 Floor Squeegee,PK6 |
Material | EPDM Rubber |
Color | Black/Green |
Description
Item Curved 24 Floor Squeegee,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG PR80 Extra-Heavy-Duty Maint Wipers 500 wip/case, 50 wip/pkg, 10 pkg/case 13" L x 12" W, 500PK (WIP880)
- PROTEAM Motor/Fan (120 V) w/Crimps (Ametek Motor) (100422)
- ZORO SELECT Reclaimed Terry Cloth Rag 10 lb. Varies Sizes, Assorted (515-10N)
- CHORE BOY Scrubber Heavy Duty For All Metal Surfaces 1-7/16-in L Silver (10811435002180)
- O-CEDAR 18 In. Straight Rubber Floor Squeegee (6818)
- UNGER 18" Sanitary Brush w/Squeegee (UNG PB45A)
- WOOSTER Easy Squeegee Scalloped, 8-12 Mils (R8153)
- VIKAN VIKAN Green 28" Floor Squeegee (71702)
- TOUGH GUY TOUGH GUY Black 8" Hand Squeegee (3PCA5)
- UNGER Floor Squeegee, Straight Double, 22" W (PM55A)
- ETTORE Pro Super System Squeegee Handle (1640)
- O-Cedar Squeegees