Shop All Mops
O-Cedar
24 in Dust Mop Replaceable Heads, White, Cotton, PK12
Mfr # JAN136
Zoro # G5014269
product price: $158.99
/pk 12, $13.25/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Cotton Yarn Mop Head
- Mop Type Dust Mop
- Width 24"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 24" |
Details
Mop Head Color | White |
Mop Head Material | Cotton Yarn Mop Head |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | White |
Weight | 10.92 |
Description
Dust Mop Replacnt Heads,Economy 24 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Fragrance Refill, f/Metered Dispenser, 6.6oz Mango, PK 12 (TMS1042810CT)
- NITTANY PAPER MILLS White 9 In. 2-Ply Junior Roll Towel Control Bathroom Tissue 12Pk (NP-5206/5202 (PEC))
- BETCO 2 L Liquid Personal Soaps 6 PK (7926200)
- OSBORN 1-1/8 in W Scratch Brush, 7-1/2 in L Handle, 5-3/4 in L Brush, Wood, 13-1/4 in L Overall (0005403600)
- O-CEDAR Microtwist Mop Refill (147525)
- O-CEDAR O-Cedar 2 qt Wringer Bucket Red (164196)
- O-CEDAR 7.5 in W Quick-Way Mopstick Handle, Black, Plastic (CLN551)
- O-CEDAR O-Cedar 100298 Rinse Clean Mop Refill (100298)
- O-CEDAR Easywring Spinmp Mf Kit (148473)
- O-CEDAR Hardwd Microfbr Mop Ref (151198)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST300 (ST300)
- O-Cedar Mops