Shop All Enclosure Fans
Nzxt
NZXT RL-KRX63-R1 240 mm Kraken X63 ARGB CPU AIO Liquid Cooler with AER RGB Fan
Mfr # RL-KRX63-R1
Zoro # G403981606
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nzxt
- MFR # RL-KRX63-R1
- Zoro # G403981606
- UPC # 815671015167
- Country of Origin China
- Category Enclosure Fans
Description
240 mm Kraken X63 ARGB CPU AIO Liquid Cooler with AER RGB Fan
Features- The Kraken X63 RGB is a stunning must-have for any build with the addition of NZXT RGB fans
- With a re-designed cap and larger infinity mirror ring LED, the Kraken X53 RGB delivers an amazing experience in luminous liquid cooling
- Install your pump in any orientation and rotate the NZXT logo to match
- Includes an NZXT RGB connector for compatibility with our Aer RGB 2 fans or NZXT RGB accessories
- All-new 7th Gen Asetek pump providing better cooling and 800RPM whisper-quiet performance
- Improved synchronization of lighting modes across other NZXT RGB accessories
- NZXT CAM-controlled pump and lighting effects
- Easier installation with reinforced extended tubing
- AER RGB 2 140mm included
- Style: X63 RGB 240mm
- Pump Speed: 800 2,800 + 300 RPM
- Radiator Material: Aluminum
- Tube Length: 400 mm
- Fan Speed: 500-2,000 + 300 RPM
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 22" Long Term Care HDTV, LED Flat Screen, 1920p (J22BE1221)
- ADVANTUS Badge Holder, Frosted, PK25 (76076)
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- ILC Replacement for Kodak Medalist replacement light bulb lamp (MEDALIST KODAK)
- SILENX SilenX IXP-11-14 40 x 10 mm. iXtrema Pro 14DBA 5CFM Fan (IXP-11-14)
- THERMALTAK Thermaltake Toughliquid Ultra 420 Rgb - Processor Liquid Cooling (CL-W370-PL14SW-A)
- BE QUIET! BK005 Shadow Rock 3 White 190W TDP CPU Fan (BK005)
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 145301 120V Heavy Duty Utility Blower (145301)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- SEALED UNIT PARTS CO Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1 (BPV31)
- Nzxt Enclosure Fans