Shop All Enclosure Fans
Nzxt
NZXT RL-KRX53-R1 240 mm Kraken X53 ARGB CPU AIO Liquid Cooler with AER RGB Fan
Mfr # RL-KRX53-R1
Zoro # G003981648
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nzxt
- MFR # RL-KRX53-R1
- Zoro # G003981648
- UPC # 815671015150
- Country of Origin China
- Category Enclosure Fans
Description
240 mm Kraken X53 ARGB CPU AIO Liquid Cooler with AER RGB Fan
Features- The Kraken X53 RGB is a stunning must-have for any build with the addition of NZXT RGB fans
- With a re-designed cap and larger infinity mirror ring LED, the Kraken X53 RGB delivers an amazing experience in luminous liquid cooling
- Install your pump in any orientation and rotate the NZXT logo to match
- Includes an NZXT RGB connector for compatibility with our Aer RGB 2 fans or NZXT RGB accessories
- All-new 7th Gen Asetek pump providing better cooling and 800RPM whisper-quiet performance
- Improved synchronization of lighting modes across other NZXT RGB accessories
- NZXT CAM-controlled pump and lighting effects
- Easier installation with reinforced extended tubing
- AER RGB 2 140mm included
- Style: X53 RGB 240mm
- Pump Speed: 800 2,800 + 300 RPM
- Radiator Material: Aluminum
- Tube Length: 400 mm
- Fan Speed: 500-2,000 + 300 RPM
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Free Aware Wireless Earbuds, Safety Green (IT-15)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- DAC Monitor Stand, Ultra-wide, 66 lb Cap, 22"x10-1/2"x4-4/5", BK (DTA02238)
- FEIN Battery/Charger (18V 3Ah Cordless Battery Set)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- SILENX SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan (IXP-76-18)
- FRIEDRICH Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA (PXGA)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- ZALMAN Thermal Paste (FAN-STC8)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- Nzxt Enclosure Fans