Shop All Enclosure Fans
Nzxt
NZXT HF-28120-B1 Aer RGB 2 120 mm LED Case Fan for HUE 2 Powered by CAM
Mfr # HF-28120-B1
Zoro # G604049853
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nzxt
- MFR # HF-28120-B1
- Zoro # G604049853
- UPC # 815671014467
- Country of Origin China
- Category Enclosure Fans
Description
Features
- Aer RGB 2120 mm LED Case Fan for HUE 2 Powered by CAM
- Dual-SIM
- IP67-certified
- stereo speakers (hybrid)
- OS: iOS 12.1 (via Update)
- Display: 6.1", 1792x828 pixel, 16 Mio. colours, IPS, capacitive touchscreen, notch
- Camera rear: 12.0MP, f/1.8, phase comparison-AF, OIS, Quad-LED-flash, Videos @2160p/60fps
- Camera front: 7.0MP, f/2.2, Videos @1080p/60fps
- Interfaces: Apple Lightning, WLAN 802.11a/b/g/n/ac, Bluetooth 5.0, NFC
- Sensors: acceleration sensor, gyroscope, proximity sensor, light sensor, compass, barometer, face scanner (3D)
- SoC: Apple A12 Bionic, 64bit
- CPU: 2x 2.49GHz Vortex + 4x 1.59GHz Tempest
- GPU: Apple A12 4-Core-GPU
- RAM: 3GB
- Memory: 64GB
- Navigation: A-GPS, GLONASS, Galileo, QZSS
- Modem: GSM (0.2Mbps/0.1Mbps), UMTS (42Mbps/5.76Mbps), LTE Cat 16/13 (1000Mbps/150Mbps)
- Frequency Bands: 2G (850/900/1800/1900), 3G (B1/B2/B4/B5/B8), 4G (B1/B2/B3/B4/B5/B7/B8/B12/B13/B14/B17/B18/B19/B20/B25/B26/B29/B30/B32//B34/B38/B39/B40/B41/B46/B66/B71)
- Network: GPRS, EDGE, HSDPA, HSUPA, HSPA+, LTE-A
- Battery: 2942mAh, permanently installed, wireless charging (Qi)
- Charging power: 10W (wireless)
- Talk Time: 25h
- SAR Value: 0.99W/kg (Head), 0.99W/kg (Body)
- Housing Shape: Candy bar
- Case Material: Glass (Back side), Metal (Frame)
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement for Power-Sonic PS-12180NB Battery (ML18-1221138)
- ELECTROMAGNETICISMME Iphone Waterproof Bag Black Top - Blue Pouch (EL2473719)
- SPECO TECHNOLOGIES HDMI Cable, 15 ft. L, Blue, Dual SHLD (HDVL15)
- MOTOROLA Portable Two Way Radio, Analog, Black (CLU1080BHLCA)
- ABB D2-D4 Redundant Ventibox Twin Fan Unit Drive Parts And Accessory (3BHE036629R0100)
- SEALED UNIT PARTS CO Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1 (BPV31)
- O2C BRANDS 5 Desktop Fan (FD05004)
- BE QUIET! Pure Wings 2 80mm PWM Case Fan, BL037 (BL037)
- BROAN Ventltn Fan W/Lght 50Cfm (678)
- ARCTIC Mx-4 - Thermal Paste (FAN-MX4E2G)
- SEALED UNIT PARTS CO Supco Wall Mounted Co2 Monitor (IAQ50)
- Nzxt Enclosure Fans