Shop All Mobile Computers & Accessories
Nzxt
NZXT CA-H210B-W1 H210 SGCC Steel & TG USB 3.5 x 2.5 in. Mini-ITX Case; Matte White & Black
Mfr # CA-H210B-W1
Zoro # G204030459
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nzxt
- MFR # CA-H210B-W1
- Zoro # G204030459
- UPC # 815671014849
- Country of Origin China
- Category Mobile Computers & Accessories
Description
H210 SGCC Steel & TG USB 3.5 x 2.5 in. Mini-ITX Case
Everything in this world is related to electronics and its accessories. In aspects of that our products are very compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency, and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.
Includes- 10 x Cable ties
- Installation screws
- 1x Headset Audio Jack splitter (4 pole to 3 pole)
- 1x GPU stand
- Color: Matte White & Black
- Material: SECC Steel and Tempered Glass
- M/B Type: Mini-ITX
- Cable Management: 16.3 mm
- GPU Clearance: Up to 325 mm
- CPU Cooler Height: Up to 165 mm
- Front Radiator: 85 mm
- Rear Radiator: 42 mm
- PSU Length: 311 mm
- Size: 3.5 x 2.5"
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- VIVOTEK 5MP 50M IR H2.65 Outdoor Remote Focus Bullet, IoT Security (IB9387-EHT-A)
- ILC Replacement for Panasonic Lc-r12v6.5p (LC-R12V6.5P PANASONIC)
- VITEK Motorized Varifocal Bullet Camera, 5 MP (VTC-T4B4HR5MD)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- TRIPP LITE Tripp Lite DMCS3770L 32-70 in. Mobile TV Floor Stand Cart Height-Adjustable LCD Displays (DMCS3770L)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- LAMPTRON Lamptron 832-130-01 Controller For Water Cooling & Fan (832-130-01)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- Nzxt Mobile Computers & Accessories