Shop All Wire Wheel Brushes
Nylox
Burr-Rx Wheel Brush, Small Diameter, 2 in Brush Dia, 3/8 in Face W, 1/2 in Arbor Hole, Crimped/Round
Mfr # 17633
Zoro # G108674445
product price: $17.69
/ea
Sold in multiples of 10 for $176.90
$176.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nylox
- MFR # 17633
- Zoro # G108674445
- UPC # 12382176334
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Nylox Burr-Rx Wheel Brush, Small Diameter, 2 in Brush Dia, 3/8 in Face Width, 1/2 in Arbor Hole Size, Crimped/Round Filament/Wire Type, 0.04 in Filament/Wire Diameter, Nylon/Silicon Carbide Fill, 1/2 in Trim Length, 10000 rpm Maximum, Unthreaded Arbor Attachment.Weiler offers the widest assortment of small diameter radial wheels for addressing recesses and internal features, or delivering a targeted brushing action to a specific area on a part. Small diameter Burr-Rx wheels feature Weiler advanced black ceramic grain filament which delivers up to a 400% greater edge cutting action in comparison to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive deburring action for minimum cycle times and maximum media life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.035 in., Type 1A (08306)
- DIABLO Fiber Disc, 5", 36G, PK4 (DCF050036S04G)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- SUPERIOR ABRASIVES Cross Pad, 2x2x1/2, A/O, Grit 60 (A017273)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 12" (93004)
- FORNEY Wire Wheel, Crimped, 6 in x .008 in x 1/2 in - 5/8 in Arbor (72747)
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1862)
- OSBORN Nylon Wheel Brush, 4" (0001114300)
- WEILER Burr-Rx 3" Narrow Face Wheel, .026/120CG Crimped Fill, 5/8"-1/2" (31240)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9530)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Stainless (W7-030135)
- Nylox Wire Wheel Brushes