Shop All Wire Wheel Brushes
Nylox
Burr-Rx Wheel Brush, Small Diameter, 2 in Brush Dia, 3/8 in Face W, 1/2 in Arbor Hole, Crimped/Round
Mfr # 17543
Zoro # G508674410
product price: $19.19
/ea
Sold in multiples of 10 for $191.90
$191.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nylox
- MFR # 17543
- Zoro # G508674410
- UPC # 12382175436
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Nylox Burr-Rx Wheel Brush, Small Diameter, 2 in Brush Dia, 3/8 in Face Width, 1/2 in Arbor Hole Size, Crimped/Round Filament/Wire Type, 0.022 in Filament/Wire Diameter, Nylon/Silicon Carbide Fill, 1/2 in Trim Length, 10000 rpm Maximum, Unthreaded Arbor Attachment.Weiler offers the widest assortment of small diameter radial wheels for addressing recesses and internal features, or delivering a targeted brushing action to a specific area on a part. Small diameter Burr-Rx wheels feature Weiler advanced black ceramic grain filament which delivers up to a 400% greater edge cutting action in comparison to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive deburring action for minimum cycle times and maximum media life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, DIA Cut - 1/2" x 3/4" x 1/4" Shank - SF-13 (24733)
- PFERD 1" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82991)
- MERIT Quick Change Disc, 3In, 50 Grit, TP, PK50 (69957399788)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- PFERD 6" Crimped Wire Wheel - Medium Face - .006 CS Wire, 2" A.H. (81112)
- CONTINENTAL ABRASIVES 3" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-030111)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443012)
- CONTINENTAL ABRASIVES 4-1/2"x1/4"x5/8"-11 Stringer Bead Wire Wheel - Stainless (W2-045755)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93808)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838998)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 8" (90772)
- Nylox Wire Wheel Brushes