Shop All Wire Wheel Brushes
Nylox
Burr-Rx Wheel Brush, Small Diameter, 2 in Brush Dia, 3/8 in Face W, 1/2 in Arbor Hole, Crimped/Round
Mfr # 17533
Zoro # G308674535
product price: $18.65
/ea
Sold in multiples of 10 for $186.50
$186.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nylox
- MFR # 17533
- Zoro # G308674535
- UPC # 12382175337
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Nylox Burr-Rx Wheel Brush, Small Diameter, 2 in Brush Dia, 3/8 in Face Width, 1/2 in Arbor Hole Size, Crimped/Round Filament/Wire Type, 0.018 in Filament/Wire Diameter, Nylon/Silicon Carbide Fill, 1/2 in Trim Length, 10000 rpm Maximum, Unthreaded Arbor Attachment.Weiler offers the widest assortment of small diameter radial wheels for addressing recesses and internal features, or delivering a targeted brushing action to a specific area on a part. Small diameter Burr-Rx wheels feature Weiler advanced black ceramic grain filament which delivers up to a 400% greater edge cutting action in comparison to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive deburring action for minimum cycle times and maximum media life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dbl Sided Wool Compounding Pad, 33280, PK6 (33280)
- CLIMAX METAL PRODUCTS Flat Head Arbor, 1/4InDia, 3/8InHole (FHL-10X)
- DEDECO SUNBURST RADIAL DISC ADAPTER (LEFT) 1/UNIT (1361)
- WEILER 1-1/4" Power Tube Brush, .008" Steel Wire Fill, 1" Brush Length (21080)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002158700)
- WALTER SURFACE TECHNOLOGIES 3 x 1/4 in. Mounted Wheel Brush (13C123)
- WEILER 12" Standard Twist Knot Wire Wheel .016" Steel Fill 2" Arbor Hole (9530)
- CENTURY DRILL & TOOL Wire Wheel 1 3/4 Cup BrushFine (76213)
- WEILER Burr-Rx 2" Dia Wheel Brush, .026/120CG Crimped Fill, 1/2" Arbor Hole (17548)
- WEILER 14" Extra High Density Knot Wire Wheel, .016" Steel Fill, 1-1/4" (9799)
- WEILER 10" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1238)
- Nylox Wire Wheel Brushes