Shop All Wire Wheel Brushes
Nylox
Burr-Rx Wheel Brush, Small Diameter, 2-1/2 in Brush Dia, 1/2 in Face W, 5/8 in Arbor Hole, Crimped/R
Mfr # 17557
Zoro # G608674501
product price: $24.75
/ea
Sold in multiples of 10 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nylox
- MFR # 17557
- Zoro # G608674501
- UPC # 12382175573
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Nylox Burr-Rx Wheel Brush, Small Diameter, 2-1/2 in Brush Dia, 1/2 in Face Width, 5/8 in Arbor Hole Size, Crimped/Round Filament/Wire Type, 0.035 in Filament/Wire Diameter, Ceramic Fill, 11/16 in Trim Length, 10000 rpm Maximum, Unthreaded Arbor Attachment.Weiler offers the widest assortment of small diameter radial wheels for addressing recesses and internal features, or delivering a targeted brushing action to a specific area on a part. Small diameter Burr-Rx wheels feature Weiler advanced black ceramic grain filament which delivers up to a 400% greater edge cutting action in comparison to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive deburring action for minimum cycle times and maximum media life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, C 42 (151-29030)
- CONTINENTAL ABRASIVES 6" 220 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN220)
- MAKITA Paper Dust Bag, 5/pk (193526-0)
- MIRKA Grip Disc, Heavy Duty, 5", P40, PK50 (23-612-040)
- WEILER 1-1/2" Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17953)
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- NYALOX BY DICO Nyalox Flap Brush, 240 Grit, Blue, 4" (7200039)
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 8" (7200072)
- WEILER 10" Wide Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (3200)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 6"x3/8"x5/8"-11 (13L604)
- FORNEY Wire Wheel, Knotted, 4 in x .020 in x 5/8 in-11 Arbor (72759)
- Nylox Wire Wheel Brushes