Shop All Wire Wheel Brushes
Nylox
Burr-Rx Wheel Brush, Small Diameter, 2-1/2 in Brush Dia, 1/2 in Face W, 5/8 in Arbor Hole, Crimped/R
Mfr # 17556
Zoro # G408674473
product price: $24.75
/ea
Sold in multiples of 10 for $247.50
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nylox
- MFR # 17556
- Zoro # G408674473
- UPC # 12382175566
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Nylox Burr-Rx Wheel Brush, Small Diameter, 2-1/2 in Brush Dia, 1/2 in Face Width, 5/8 in Arbor Hole Size, Crimped/Round Filament/Wire Type, 0.026 in Filament/Wire Diameter, Ceramic Fill, 11/16 in Trim Length, 10000 rpm Maximum, Unthreaded Arbor Attachment.Weiler offers the widest assortment of small diameter radial wheels for addressing recesses and internal features, or delivering a targeted brushing action to a specific area on a part. Small diameter Burr-Rx wheels feature Weiler advanced black ceramic grain filament which delivers up to a 400% greater edge cutting action in comparison to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive deburring action for minimum cycle times and maximum media life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006)
- 3M Sanding Disc, Medium, 80, 4 in. Dia., PK50 (7010294664)
- 3M Hookit Blu Dsc 321U MultiH, 36159, 5, PK200 (36159)
- NORTON ABRASIVES 6" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252809608)
- WEILER Wire Wheel Wire Brush, Crimped Wire, 4" Dia. (93111)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443006)
- PFERD 8" Bench Wheel - Std.Face - .014 CS Wire, 1-1/4-3/4-5/8" A.H. (81449)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- ZORO SELECT Wire Wheel Brush, 0.005" dia. Wire (66254442964)
- PFERD 6" Standard Twist Knot Wheel - .016 SS Wire, 5/8-1/2 A.H. (81816)
- Nylox Wire Wheel Brushes