Shop All Wire Wheel Brushes
Nylox
Burr-Rx Wheel Brush, Small Diameter, 1-1/8 in Brush Dia, 5/16 in Face W, 1/4 in Arbor Hole, Crimped/
Mfr # 17532
Zoro # G508674533
product price: $19.29
/ea
Sold in multiples of 10 for $192.90
$192.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nylox
- MFR # 17532
- Zoro # G508674533
- UPC # 12382175320
- Country of Origin United States
- Category Wire Wheel Brushes
Description
Nylox Burr-Rx Wheel Brush, Small Diameter, 1-1/8 in Brush Dia, 5/16 in Face Width, 1/4 in Arbor Hole Size, Crimped/Round Filament/Wire Type, 0.022 in Filament/Wire Diameter, Nylon/Silicon Carbide Fill, 1/4 in Trim Length, 10000 rpm Maximum, Unthreaded Arbor Attachment.Weiler offers the widest assortment of small diameter radial wheels for addressing recesses and internal features, or delivering a targeted brushing action to a specific area on a part. Small diameter Burr-Rx wheels feature Weiler advanced black ceramic grain filament which delivers up to a 400% greater edge cutting action in comparison to traditional silicon carbide and aluminum oxide filaments for the fastest, most aggressive deburring action for minimum cycle times and maximum media life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Mfw Prem 1-3/16 X 3/16 X1/8 180 (11187)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252941130)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841903)
- VSM Abrasive Belt, 36 Grt, Ceramic, 1x132", PK10, Coated, 1" W, 132" L, 36 Grit, Very Coarse, Ceramic, Red (283802)
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" SS Fill 1/2"-3/8" Arbor Hole (00184)
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire (66254443309)
- EAZYPOWER Coarse Wire Wheel Brush, 4", 1/2" Bore (87115)
- DYNABRADE Dynabrade DYN-92247 0.75 in. Dynazip Fine Wire Wheel (DYN-92247)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 4.5"x1/4"x5/8"-11 (13L464)
- ZORO SELECT Wire Wheel Brush, Shank Mount, 5/8" L Trim (66252839015)
- OSBORN Knot Wire Wheel Brush, 5", 0002649500 (0002649500)
- Nylox Wire Wheel Brushes