Shop All Flags
Nylglo
Wisconsin Flag, 5x8 Ft, Nylon
Mfr # 145980
Zoro # G0117564
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wisconsin
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | Wisconsin |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Wisconsin, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 3/4 In. FHT x 3/4 In FHT Brass Swivel Hose Connector (35009)
- MTD Grassbag (764-04133)
- TOMCAT 12-Pack Glue Boards (32406)
- MI-T-M Pressure Gauge (22-0271)
- NYLGLO Spain Flag, 3x5 Ft, Nylon (197819)
- NYLGLO California Flag, 4x6 Ft, Nylon (140470)
- NYLGLO Mexico Flag, 3x5 Ft, Nylon (195706)
- NYLGLO US Flag, 3 x 5 Ft, Nylon (2130)
- NYLGLO Hawaii State Flag, 3x5 Ft (141260)
- NYLGLO US Army Flag, 5x8 Ft, Nylon (600)
- ANNIN FLAGMAKERS Flag, US Navy, Big N, 3 ft. x 5 ft. (3956)
- Nylglo Flags