Shop All Flags
Nylglo
Wisconsin Flag, 4x6 Ft, Nylon
Mfr # 145970
Zoro # G0117056
original price:
$59.45
10% off
new price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Wisconsin
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 4 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4 ft |
Width | 6 ft |
Min. Flagpole Height | 25 ft |
Details
Legend | Wisconsin |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, Wisconsin, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Min. Flagpole Height 25 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor For Stihl 017 018 Ms170 And Ms180 616-436 C1Q-S57 (616-436)
- OREGON Carburetor Primer Bulb (49-034)
- FLASH FURNITURE Bellamy 31.5'' Bronze Round Tempered Glass Metal Table (TLH-070-2-BZ-GG)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Red (60-12421)
- NYLGLO US Coast Guard Flag, 3x5 Ft (439040)
- NYLGLO Vermont State Flag, 3x5 Ft (145460)
- NYLGLO Brazil Flag, 4x6 Ft, Nylon (190845)
- NYLGLO Australia Flag, 3x5 Ft, Nylon (190396)
- NYLGLO Texas Flag, 4x6 Ft, Nylon (145270)
- NYLGLO US Flag, 6x10 Ft, Nylon (2300)
- NYLGLO Arizona State Flag, 3x5 Ft (140260)
- Nylglo Flags, Banners & Accessories