Shop All Flags
Nylglo
West Virginia State Flag, 3x5 Ft
Mfr # 145860
Zoro # G7425284
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend West Virginia
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | West Virginia |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, West Virginia, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade Fits Oem - Gravely Gr1334Fx Pm34M 9082400 320-510 (320-510)
- HI-RUN Riding Mower Tire, 18x9.5-8, 2 Ply, Turf (WD1033)
- GLOBAL INDUSTRIAL Lockable Outdoor Storage Container, 42Lx29Wx30H, 11 Cu. Ft., Gray (B2277461)
- SEM PAINTS Self Etching Primer, Gray (39683)
- NYLGLO US Flag, 12x18 Ft, Nylon (1656)
- NYLGLO Maine Flag, 5x8 Ft, Nylon (142280)
- NYLGLO Tennessee Flag, 5x8 Ft, Nylon (145180)
- NYLGLO Wisconsin State Flag, 3x5 Ft (145960)
- NYLGLO Maine Flag, 4x6 Ft, Nylon (142270)
- NYLGLO US Flag, 8x12 Ft, Nylon (2320)
- VALLEY FORGE FLAGS FLAG MOUNTING RINGS 2PK (28219)
- Nylglo Flags, Banners & Accessories