Shop All Flags
Nylglo
West Virginia Flag, 5x8 Ft, Nylon
Mfr # 145880
Zoro # G0117555
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend West Virginia
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | West Virginia |
Item | State Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
State Flag, West Virginia, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT PRUNER-MARVIN-HEAD SPRING 3" x5" x1" (A-B1Z104)
- MTD Screw Hex Washer (710-04374)
- NYLGLO Oklahoma State Flag, 3x5 Ft (144360)
- STENS Recoil Starter Assembly 150-033 For Makita 125919-3 (150-033)
- NYLGLO Florida Flag, 4x6 Ft, Nylon (140970)
- NYLGLO Maryland State Flag, 3x5 Ft (142360)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- NYLGLO Delaware State Flag, 3x5 Ft (140860)
- NYLGLO Alabama Flag, 4x6 Ft, Nylon (140070)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- CAROLINES TREASURES Christmas Tree Cairn Terrier Garden Size Flag (CK1883GF)
- Nylglo Flags