Shop All Flags
Nylglo
Utah State Flag, 3x5 Ft
Mfr # 145360
Zoro # G6043301
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Utah
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Utah |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Utah, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Dolly Plant Plastic White 15In (GF-3635)
- RAZOR-BACK 7 Scraper, D-Handle, 7W Blade (81100)
- NATURES MIRACLE Pet Stain Rmv Natmir32Oz (P-98127)
- KOHLER Kit Gasket Intake (17 041 35-S)
- NYLGLO Virginia State Flag, 3x5 Ft (145660)
- NYLGLO Pow Mia Flag, 5x8 Ft, Nylon, You are not forgotten, Black (378997)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- NYLGLO South Carolina State Flag, 3x5 Ft (2062)
- NYLGLO United Kingdom Flag, 3x5 Ft, Nylon (198893)
- SS COLLECTIBLES 3 ft. x 5 ft. Nyl-Glo California Flag (SS3318850)
- Nylglo Flags, Banners & Accessories