Shop All Flags
Nylglo
US Flag, 8x12 Ft, Nylon
Mfr # 2320
Zoro # G0318044
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 8 ft
- Style Embroidered Star, Lock Stitched, Sewn Stripes
- Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 ft |
Width | 12 ft |
Min. Flagpole Height | 45 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Embroidered Star, Lock Stitched, Sewn Stripes |
Description
US Flag, Outdoor, Style Embroidered Star, Lock Stitched, Sewn Stripes, Height 8 ft, Width 12 ft, Min. Flagpole Height 45 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA H25 18in Bar .325in Pitch .058 Semi-Chisel Chainsaw Chain (H25-72DL)
- XPOSE SAFETY Tarp Grabber Clips, 25PK (TC-25-X)
- OREGON CHAIN CHAINSAW 12"" S44 (S44)
- JED POOL TOOLS POOL VACUUM ALU 4'HL (30-152)
- NYLGLO Illinois State Flag, 3x5 Ft (141460)
- NYLGLO Indiana State Flag, 3x5 Ft (141660)
- NYLGLO Georgia Flag, 4x6 Ft, Nylon (141163)
- NYLGLO Arizona State Flag, 3x5 Ft (140260)
- NYLGLO Canada Flag, 3x5 Ft, Nylon (191337)
- NYLGLO Georgia State Flag, 3x5 Ft (141162)
- CORTINA SAFETY PRODUCTS Heavy-Duty Aluminum Wind Sock Kits (3LWE4A)
- Nylglo Flags, Banners & Accessories