Shop All Flags
Nylglo
US Flag, 20x30 Ft, Nylon
Mfr # 1658
Zoro # G2572096
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 20 ft
- Style Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips
- Width 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 20 ft |
Width | 30 ft |
Min. Flagpole Height | 80 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips |
Description
US Flag, Outdoor, Style Appliqued Star, Fly Hem Corner Patches, Lock Stitched, Sewn Strips, Height 20 ft, Width 30 ft, Min. Flagpole Height 80 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 1553165950 GLOW PLUG INDI Fits CATOR Fits Kubota B5200 B6200 B7200 B8200 L235 L (ELI80-0177)
- MTD Screw-Hex Tap 1/4 (710-0895)
- SUNCASTRP 20' Landscaping Edging (QE20)
- BRIGGS & STRATTON Engine Gasket Set (796187)
- NYLGLO Kansas State Flag, 3x5 Ft (141860)
- NYLGLO US Marine Corps, 4x6 Ft, Nylon (439007)
- NYLGLO US Bunting Fan, 4x8 Ft (483350)
- NYLGLO Indiana Flag, 4x6 Ft, Nylon (141670)
- NYLGLO Delaware Flag, 5x8 Ft, Nylon (140880)
- NYLGLO Vermont State Flag, 3x5 Ft (145460)
- NYLGLO West Virginia State Flag, 3x5 Ft (145860)
- Nylglo Flags