Shop All Flags
Nylglo
US Flag, 12x18 Ft, Nylon
Mfr # 1656
Zoro # G0783237
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 12 ft
- Style Embroidered Star, Lock Stitched, Sewn Stripes
- Width 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 ft |
Width | 18 ft |
Min. Flagpole Height | 60 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Embroidered Star, Lock Stitched, Sewn Stripes |
Description
US Flag, Outdoor, Style Embroidered Star, Lock Stitched, Sewn Stripes, Height 12 ft, Width 18 ft, Min. Flagpole Height 60 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Volleyball, Size 8.25, Rubber cover (VR4)
- YUKON GLORY Griddle Warming Rack: 17 in. (YG-885)
- APACHE 1 Inch Hose Barb x 34 Inch Female GHT Fitting (44025002)
- A.R. NORTH AMERICA Pump (RRV4G40HD-F24-PKG)
- NYLGLO Mexico Flag, 3x5 Ft, Nylon (195706)
- NYLGLO South Carolina Flag, 5x8 Ft, Nylon (144880)
- NYLGLO France Flag, 4x6 Ft, Nylon (192688)
- NYLGLO Massachusetts State Flag, 3x5 Ft (142460)
- NYLGLO West Virginia Flag, 4x6 Ft, Nylon (145870)
- NYLGLO France Flag, 3x5 Ft, Nylon (192685)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/YEL)
- Nylglo Flags