Shop All Flags
Nylglo
US Flag, 10x15 Ft, Nylon
Mfr # 1655
Zoro # G1611461
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 10 ft
- Style Embroidered Star, Lock Stitched, Sewn Stripes
- Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 ft |
Width | 15 ft |
Min. Flagpole Height | 50 ft |
Details
Item | US Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Embroidered Star, Lock Stitched, Sewn Stripes |
Description
US Flag, Outdoor, Style Embroidered Star, Lock Stitched, Sewn Stripes, Height 10 ft, Width 15 ft, Min. Flagpole Height 50 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X16)
- ZORO SELECT Semi-Pneumatic Wheel, 10 in., 300 lb. (1NWZ1)
- ILC Replacement for Ezgo / Cushman / Textron 158135-01 (158135-01 EZGO / CUSHMAN / TEXTRON)
- KOHLER Kit Air Cleaner (62 048 09-S)
- NYLGLO Iowa State Flag, 3x5 Ft (141760)
- NYLGLO Missouri State Flag, 3x5 Ft (142960)
- NYLGLO New Jersey Flag, 5x8 Ft, Nylon (143680)
- NYLGLO US Coast Guard Flag, 5x8 Ft, Nylon (1681)
- NYLGLO District Of Columbia Flag, 5x8 Ft, Nylon (146480)
- NYLGLO Montana State Flag, 3x5 Ft (143160)
- CAMPANAS Y SILBATOS Backstroke Flag Hook (CA2432591)
- Nylglo Flags, Banners & Accessories