Shop All Flags
Nylglo
US Army Flag, 5x8 Ft, Nylon
Mfr # 600
Zoro # G0206814
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend US Army
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Digital Single/Reverse Image, Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | US Army |
Item | Armed Forces Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Digital Single/Reverse Image, Header and Grommets |
Description
Armed Forces Flag, US Army, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC PLAY TENTS Super Duper 4-Kid Dome Tent (40205)
- THETFORD Thetford 15843 Drain Valve Lubricant - 24 oz. (15843)
- NEW AGE PET Pet Garden Rectangular Pet Garden, 42", Fl (EPLT103-R42)
- YARDGARD Yard Gard, 2 ft.x50 ft., 14 ga., Grn Vinyl (308349A)
- NYLGLO Virginia Flag, 4x6 Ft, Nylon (145670)
- NYLGLO Mexico Flag, 3x5 Ft, Nylon (195706)
- NYLGLO Tennessee Flag, 5x8 Ft, Nylon (145180)
- NYLGLO Minnesota Flag, 5x8 Ft, Nylon (142780)
- NYLGLO Louisiana State Flag, 3x5 Ft (142160)
- NYLGLO Washington State Flag, 3x5 Ft (145760)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/GRN)
- Nylglo Flags, Banners & Accessories