Shop All Flags
Nylglo
United Kingdom Flag, 5x8 Ft, Nylon
Mfr # 198899
Zoro # G1208566
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend United Kingdom
- Indoor/Outdoor Indoor/Outdoor
- Material Nylon
- Height 5 ft
- Style Header and Grommets, Screen Printed, Single/Reverse Image
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 ft |
Width | 8 ft |
Min. Flagpole Height | 30 ft |
Details
Legend | United Kingdom |
Item | Country Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Nylon |
Style | Header and Grommets, Screen Printed, Single/Reverse Image |
Description
Country Flag, United Kingdom, Indoor/Outdoor, Style Header and Grommets, Screen Printed, Single/Reverse Image, Height 5 ft, Width 8 ft, Min. Flagpole Height 30 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bright Green Stadium Chair (XU-STA-BGR-GG)
- SOLO 1-1/4 gal. Professional Sprayer, 48" Hose Length (454)
- TOUGH-TEX US Flag, 8x12 Ft, Polyester (2750)
- PANACEA BRACKET BASIC 9"" WHITE (85592)
- NYLGLO US Marine Corps, 4x6 Ft, Nylon (439007)
- NYLGLO Wyoming State Flag, 3x5 Ft (146160)
- NYLGLO Nevada State Flag, 3x5 Ft (143360)
- NYLGLO France Flag, 4x6 Ft, Nylon (192688)
- NYLGLO West Virginia Flag, 5x8 Ft, Nylon (145880)
- NYLGLO Minnesota Flag, 5x8 Ft, Nylon (142780)
- C.H. HANSON MARK FLAG PNK 21""100PK (15081)
- Nylglo Flags