Shop All Flags
Nylglo
Texas State Flag, 3x5 Ft
Mfr # 145260
Zoro # G7425266
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Outdoor
- Material Nylon
- Height 3 ft
- Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Min. Flagpole Height | 20 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | Nylon |
Style | Canvas Header, Graphic Showing Reverse on Back Side, Grommets |
Description
State Flag, Texas, Outdoor, Style Canvas Header, Graphic Showing Reverse on Back Side, Grommets, Height 3 ft, Width 5 ft, Min. Flagpole Height 20 ft, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TONINO LAMBORGHINI Tonino Lamborghini TTR007030 Aero Matte Black & Gold Torch Flame Cigar Lighter (TTR007030)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-12X12)
- THE BRUSH MAN Tear-Off Spade Shovel, Steel Blade, 60.2 in L (SPADE-LW-I)
- PDQ Puppy Tie Out Cable 20' (Q222000099)
- NYLGLO Florida Flag, 4x6 Ft, Nylon (140970)
- NYLGLO France Flag, 3x5 Ft, Nylon (192685)
- NYLGLO Georgia State Flag, 3x5 Ft (141162)
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- NYLGLO Canada Flag, 4x6 Ft, Nylon (191340)
- NYLGLO Delaware Flag, 5x8 Ft, Nylon (140880)
- CAROLINES TREASURES 28 x 40 in. Chinchilla Flag Canvas House Size (SS8206CHF)
- Nylglo Flags