Shop All Flags
Nylglo
State Flag, Texas, 8ftH x 12ftW, 200D Nylon
Mfr # 145284
Zoro # G8920974
original price:
$226.99
17% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Outdoor
- Material 200 Denier Nylon
- Height 8 ft
- Style Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 ft |
Width | 12 ft |
Min. Flagpole Height | 40 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | 200 Denier Nylon |
Style | Header and Grommets |
Description
State Flag, Texas, Outdoor, Style Header and Grommets, Height 8 ft, Width 12 ft, Min. Flagpole Height 40 ft, Material 200 Denier Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON HOUSING, BLOWER (597767)
- MI-T-M Swivel Assembly (33-0289)
- BLOEM Watering Can Ylw 56Oz (AW21-23)
- MODERN LEISURE Basics Easy-Release Charcoal Starter, Steel (7230)
- NYLGLO Pennsylvania State Flag, 3x5 Ft (144660)
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- NYLGLO Canada Flag, 3x5 Ft, Nylon (191337)
- NYLGLO Service Star Flag, 3x5 Ft, Nylon (440402)
- NYLGLO Fireman Flag, 3x5 Ft, Nylon (379327)
- NYLGLO Nevada Flag, 4x6 Ft, Nylon (143370)
- NYLGLO France Flag, 5x8 Ft, Nylon (192691)
- Nylglo Flags, Banners & Accessories