Shop All Flags
Nylglo
State Flag, Texas, 12ftHx18ftW, 200D Nylon
Mfr # 900544
Zoro # G8920992
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Texas
- Indoor/Outdoor Outdoor
- Material 200 Denier Nylon
- Height 12 ft
- Style Header and Grommets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 ft |
Width | 18 ft |
Min. Flagpole Height | 60 ft |
Details
Legend | Texas |
Item | State Flag |
Indoor/Outdoor | Outdoor |
Material | 200 Denier Nylon |
Style | Header and Grommets |
Description
State Flag, Texas, Outdoor, Style Header and Grommets, Height 12 ft, Width 18 ft, Min. Flagpole Height 60 ft, Material 200 Denier Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Hose Guide (IHG-18)
- NATURE SPRING Nature Spring 9 Foot Auto-Tilt Patio Umbrella - Beige (550839WLG)
- RHINO GPD-30 Ranch Pro Gas Powered Post Driver (300001)
- ROUNDUP RTU 30 oz Bonus (5003470)
- NYLGLO Oklahoma Flag, 4x6 Ft, Nylon (144370)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- NYLGLO US Flag, 8x12 Ft, Nylon (2320)
- NYLGLO Colorado Flag, 4x6 Ft, Nylon (140670)
- NYLGLO Maryland State Flag, 3x5 Ft (142360)
- NYLGLO Missouri Flag, 4x6 Ft, Nylon (142970)
- CAROLINES TREASURES USA American Flag with Schnauzer Flag Garden Size (KJ1158GF)
- Nylglo Flags